Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 23230 CA C3 W33

  • Mfr # 23230 CA C3 W33

  • Zoro # G7038231


product price: $2,803.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
270
Width (In.)
12.5 in
Cage Material
Brass
Bearing Material
52100 Bearing Steel
Series
23200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23230 CA C3 W33
Zoro #
G7038231
UPC #
637410066786
Country of Origin
China

Dimensions

Outside Dia. (mm)
270
Width (In.)
12.5 in

Details

Cage Material
Brass
Bearing Material
52100 Bearing Steel
Series
23200
Dynamic Load Capacity (Lb.)
206473 lb
Static Load Capacity
925 kN
Bearing Type
Spherical Roller
Max. RPM
1300 rpm
Bore (mm)
150
Dynamic Load Capacity
925 kN
Static Load Capacity (Lb.)
325989 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.