Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 23232 CA C3 W33

  • Mfr # 23232 CA C3 W33

  • Zoro # G7037656


product price: $11,133.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
290
Width (In.)
12.4 in
Cage Material
Brass
Static Load Capacity (Lb.)
411421 lb
Dynamic Load Capacity (Lb.)
263393 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23232 CA C3 W33
Zoro #
G7037656
UPC #
637410079809
Country of Origin
China

Dimensions

Outside Dia. (mm)
290
Width (In.)
12.4 in

Details

Cage Material
Brass
Static Load Capacity (Lb.)
411421 lb
Dynamic Load Capacity (Lb.)
263393 lb
Max. RPM
1200 rpm
Bearing Type
Spherical Roller
Static Load Capacity
1050 kN
Series
23200
Bearing Material
52100 Bearing Steel
Bore (mm)
160
Dynamic Load Capacity
1050 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.