Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 23248 CA C3 W33

  • Mfr # 23248 CA C3 W33

  • Zoro # G7034652


product price: $11,203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (mm)
440
Width (In.)
6.3 in
Cage Material
Brass
Static Load Capacity (Lb.)
888040 lb
Max. RPM
850 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23248 CA C3 W33
Zoro #
G7034652
UPC #
637410079939
Country of Origin
China

Dimensions

Outside Dia. (mm)
440
Width (In.)
6.3 in

Details

Cage Material
Brass
Static Load Capacity (Lb.)
888040 lb
Max. RPM
850 rpm
Static Load Capacity
2520 kN
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel
Series
23200
Bore (mm)
240
Dynamic Load Capacity (Lb.)
562500 lb
Dynamic Load Capacity
2520 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.