
Radial Spherical Roller Bearing - Straight Bore, 24024 CA C3 W33
Mfr # 24024 CA C3 W33
Zoro # G7038371
product price: $1,432.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
180
Width (In.)
8.2 in
Cage Material
Brass
Bearing Material
52100 Bearing Steel
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24024 CA C3 W33
Zoro #
G7038371
UPC #
637410069237
Country of Origin
China
Dimensions
Outside Dia. (mm)
180
Width (In.)
8.2 in
Details
Cage Material
Brass
Bearing Material
52100 Bearing Steel
Bearing Type
Spherical Roller
Bore (mm)
120
Series
24000
Dynamic Load Capacity (Lb.)
86161 lb
Static Load Capacity (Lb.)
151304 lb
Dynamic Load Capacity
386 kN
Static Load Capacity
386 kN
Max. RPM
1700 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.