
Radial Spherical Roller Bearing - Straight Bore, 24038 CA C3 W33
Mfr # 24038 CA C3 W33
Zoro # G7038898
product price: $6,587.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
290
Width (In.)
3.94 in
Cage Material
Brass
Max. RPM
1000 rpm
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24038 CA C3 W33
Zoro #
G7038898
UPC #
637410076631
Country of Origin
China
Dimensions
Outside Dia. (mm)
290
Width (In.)
3.94 in
Details
Cage Material
Brass
Max. RPM
1000 rpm
Bearing Type
Spherical Roller
Static Load Capacity (Lb.)
404676 lb
Dynamic Load Capacity (Lb.)
207813 lb
Series
24000
Static Load Capacity
931 kN
Bore (mm)
190
Dynamic Load Capacity
931 kN
Bearing Material
52100 Bearing Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.