
Radial Spherical Roller Bearing - Straight Bore, 24122 CA C3 W33
Mfr # 24122 CA C3 W33
Zoro # G7041759
product price: $1,387.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
180
Width (In.)
8.2 in
Cage Material
Brass
Max. RPM
1600 rpm
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24122 CA C3 W33
Zoro #
G7041759
UPC #
637410008755
Country of Origin
China
Dimensions
Outside Dia. (mm)
180
Width (In.)
8.2 in
Details
Cage Material
Brass
Max. RPM
1600 rpm
Bearing Type
Spherical Roller
Static Load Capacity
462 kN
Series
24100
Bore (mm)
110
Bearing Material
52100 Bearing Steel
Static Load Capacity (Lb.)
202338 lb
Dynamic Load Capacity (Lb.)
122768 lb
Dynamic Load Capacity
462 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.