Radial Spherical Roller Bearing - Tapered Bore, 22217 GMEX KC3 W33

  • Mfr # 22217 GMEX KC3 W33

  • Zoro # G7035422


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
150
Width (In.)
6.2 in
Cage Material
Brass
Max. RPM
4760 rpm
Dynamic Load Capacity
265 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22217 GMEX KC3 W33
Zoro #
G7035422
UPC #
637410092303
Country of Origin
China

Dimensions

Outside Dia. (mm)
150
Width (In.)
6.2 in

Details

Cage Material
Brass
Max. RPM
4760 rpm
Dynamic Load Capacity
265 kN
Bore (mm)
85
Series
22200
Bearing Material
52100 Bearing Steel
Bearing Type
Spherical Roller
Static Load Capacity (Lb.)
69245 lb
Dynamic Load Capacity (Lb.)
55313 lb
Static Load Capacity
265 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.