Radial Spherical Roller Bearing - Tapered Bore, 22218 GMEX W33

  • Mfr # 22218 GMEX W33

  • Zoro # G7032616


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
160
Width (In.)
7.4 in
Cage Material
Brass
Bearing Type
Spherical Roller
Series
22200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22218 GMEX W33
Zoro #
G7032616
UPC #
637410092341
Country of Origin
China

Dimensions

Outside Dia. (mm)
160
Width (In.)
7.4 in

Details

Cage Material
Brass
Bearing Type
Spherical Roller
Series
22200
Static Load Capacity (Lb.)
82959 lb
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity
318 kN
Bore (mm)
90
Static Load Capacity
318 kN
Dynamic Load Capacity (Lb.)
65625 lb
Max. RPM
4505 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.