Radial Spherical Roller Bearing - Tapered Bore, 22220 GMEX K W33

  • Mfr # 22220 GMEX K W33

  • Zoro # G7030190


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
180
Width (In.)
1.81 in
Cage Material
Brass
Dynamic Load Capacity
399 kN
Static Load Capacity (Lb.)
106790 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22220 GMEX K W33
Zoro #
G7030190
UPC #
637410092402
Country of Origin
China

Dimensions

Outside Dia. (mm)
180
Width (In.)
1.81 in

Details

Cage Material
Brass
Dynamic Load Capacity
399 kN
Static Load Capacity (Lb.)
106790 lb
Bore (mm)
100
Static Load Capacity
399 kN
Series
22200
Dynamic Load Capacity (Lb.)
84609 lb
Bearing Material
52100 Bearing Steel
Bearing Type
Spherical Roller
Max. RPM
3825 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.