
Radial Spherical Roller Bearing - Tapered Bore, 22224 MB KC3 W33
Mfr # 22224 MB KC3 W33
Zoro # G7035407
product price: $4,746.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
215
Width (In.)
2.28 in
Cage Material
Brass
Static Load Capacity (Lb.)
166367 lb
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22224 MB KC3 W33
Zoro #
G7035407
UPC #
637410003934
Country of Origin
China
Dimensions
Outside Dia. (mm)
215
Width (In.)
2.28 in
Details
Cage Material
Brass
Static Load Capacity (Lb.)
166367 lb
Bearing Type
Spherical Roller
Dynamic Load Capacity
510 kN
Max. RPM
2000 rpm
Series
22200
Bearing Material
52100 Bearing Steel
Static Load Capacity
510 kN
Bore (mm)
120
Dynamic Load Capacity (Lb.)
113839 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.