
Radial Spherical Roller Bearing - Tapered Bore, 23032 MB KC3 W33
Mfr # 23032 MB KC3 W33
Zoro # G7033121
product price: $4,465.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
240
Width (In.)
10.1 in
Cage Material
Brass
Dynamic Load Capacity (Lb.)
125000 lb
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23032 MB KC3 W33
Zoro #
G7033121
UPC #
637410005761
Country of Origin
China
Dimensions
Outside Dia. (mm)
240
Width (In.)
10.1 in
Details
Cage Material
Brass
Dynamic Load Capacity (Lb.)
125000 lb
Bearing Type
Spherical Roller
Series
23000
Dynamic Load Capacity
560 kN
Bore (mm)
160
Max. RPM
1700 rpm
Static Load Capacity
560 kN
Static Load Capacity (Lb.)
218076 lb
Bearing Material
52100 Bearing Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.