Zoro Homepage

Radial Tapered Roller Bearing - Metric, 30313 A

  • Mfr # 30313 A

  • Zoro # G7029700


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Tapered Roller
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30313 A
Zoro #
G7029700
UPC #
637410070202
Country of Origin
China

Dimensions

Outside Dia.
140
Width
1.42 in

Details

Bearing Type
Tapered Roller
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Bearing Seal Type
Unsealed
Dynamic Load Capacity (Lb.)
44040 lb
Ball Material
High Chromium Bearing Steel
Dynamic Load Capacity
195.9 kN
Static Load Capacity
241.7 kN
Max. RPM
3600 rpm
Bore (mm)
65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.