Zoro Homepage

Radial Tapered Roller Bearing - Metric, 32020 X

  • Mfr # 32020 X

  • Zoro # G7029719


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Cage Material
Steel
Seal/Shield Type
None
Outside Dia.
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32020 X
Zoro #
G7029719
UPC #
637410070295
Country of Origin
China

Dimensions

Outside Dia.
150
Width
1.26 in

Details

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Cage Material
Steel
Seal/Shield Type
None
Bore (mm)
100 mm
Bearing Seal Type
Unsealed
Dynamic Load Capacity (Lb.)
38218 lb
Static Load Capacity
280 kN
Dynamic Load Capacity
170 kN
Ball Material
High Chromium Bearing Steel
Max. RPM
3000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.