Zoro Homepage

Radial Tapered Roller Bearing - Metric, 32028 X

  • Mfr # 32028 X

  • Zoro # G7031898


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32028 X
Zoro #
G7031898
UPC #
637410070837
Country of Origin
China

Dimensions

Outside Dia.
210
Width
1.77 in

Details

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Seal/Shield Type
None
Cage Material
Steel
Dynamic Load Capacity (Lb.)
74187 lb
Max. RPM
2100 rpm
Bore (mm)
140 mm
Ball Material
High Chromium Bearing Steel
Bearing Seal Type
Unsealed
Dynamic Load Capacity
330 kN
Static Load Capacity
580 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.