Zoro Homepage

Radial Tapered Roller Bearing - Metric, 32030 XA

  • Mfr # 32030 XA

  • Zoro # G7033858


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32030 XA
Zoro #
G7033858
UPC #
637410070929
Country of Origin
China

Dimensions

Outside Dia.
225
Width
10.7 in

Details

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Seal/Shield Type
None
Cage Material
Steel
Ball Material
High Chromium Bearing Steel
Dynamic Load Capacity
370 kN
Dynamic Load Capacity (Lb.)
83179 lb
Bore (mm)
150 mm
Bearing Seal Type
Unsealed
Max. RPM
1900 rpm
Static Load Capacity
655 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.