Zoro Homepage

Radial Tapered Roller Bearing - Metric, 32036 X

  • Mfr # 32036 X

  • Zoro # G7029929


product price: $2,114.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Cage Material
Steel
Seal/Shield Type
None
Outside Dia.
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32036 X
Zoro #
G7029929
UPC #
637410071117
Country of Origin
China

Dimensions

Outside Dia.
280
Width
2.52 in

Details

Single Row/Double Row
Single Row
Bearing Type
Tapered Roller
Cage Material
Steel
Seal/Shield Type
None
Bore (mm)
180 mm
Dynamic Load Capacity (Lb.)
147250 lb
Max. RPM
1500 rpm
Ball Material
High Chromium Bearing Steel
Static Load Capacity
1210 kN
Bearing Seal Type
Unsealed
Dynamic Load Capacity
655 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.