Zoro Homepage

Radial Tapered Roller Bearing - Metric, 32310 A

  • Mfr # 32310 A

  • Zoro # G7031021


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Tapered Roller
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32310 A
Zoro #
G7031021
UPC #
637410070028
Country of Origin
China

Dimensions

Outside Dia.
110
Width
1.66 in

Details

Bearing Type
Tapered Roller
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Bearing Seal Type
Unsealed
Static Load Capacity
236.1 kN
Ball Material
High Chromium Bearing Steel
Dynamic Load Capacity (Lb.)
39904 lb
Bore (mm)
50 mm
Max. RPM
4300 rpm
Dynamic Load Capacity
177.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.