Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Spherical Roller Bearing

  • Mfr # 29440 EM

  • Zoro # G7042486


product price: $42,241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (mm)
400
Width (In.)
4.8 in
Cage Material
Brass
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29440 EM
Zoro #
G7042486
UPC #
637410009516
Country of Origin
China

Dimensions

Outside Dia. (mm)
400
Width (In.)
4.8 in

Details

Cage Material
Brass
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity (Lb.)
626093 lb
Static Load Capacity (Lb.)
2039017 lb
Bore (mm)
200
Dynamic Load Capacity
2785 kN
Max. RPM
760 rpm
Static Load Capacity
9070 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.