Zoro Homepage

Thrust Tapered Roller Bearing - Caged Roller, T-811

  • Mfr # T-811

  • Zoro # G2495102


product price: $55,496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
16.5 in
Bore Dia. (In.)
8 in
Dynamic Load Capacity (Lb.)
752120 lb
Max. House Fillet Radius (In.)
0.38 in
Static Load Capacity (Lb.)
2879160 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-811
Zoro #
G2495102
UPC #
637410034266
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.5 in
Bore Dia. (In.)
8 in
Max. House Fillet Radius (In.)
0.38 in

Details

Dynamic Load Capacity (Lb.)
752120 lb
Static Load Capacity (Lb.)
2879160 lb
Cage Material
Brass
Material
Case Carburized Bearing Grade Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.