Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Tapered Roller Bearing - Caged Roller, T-911

  • Mfr # T-911

  • Zoro # G2496520


product price: $65,402.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
19 in
Bore Dia. (In.)
9 in
Dynamic Load Capacity (Lb.)
991250 lb
Max. House Fillet Radius (In.)
0.44 in
Static Load Capacity (Lb.)
3796762 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-911
Zoro #
G2496520
UPC #
637410034280
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19 in
Bore Dia. (In.)
9 in
Max. House Fillet Radius (In.)
0.44 in

Details

Dynamic Load Capacity (Lb.)
991250 lb
Static Load Capacity (Lb.)
3796762 lb
Material
Case Carburized Bearing Grade Steel
Cage Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.