Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big Balloon Wheel Foldable Beach Cart Storage Wagon for Sand, with 13'' Beach Tires, Blue

  • Mfr # RLX1-1107

  • Zoro # G715577344


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Includes
Cart, Wheels, User Manual, Pump, Axle, Spacers, Washers, Cotter Pins
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLX1-1107
Zoro #
G715577344
UPC #
840140395624
Country of Origin
China

Details

Item
Beach Cart
Includes
Cart, Wheels, User Manual, Pump, Axle, Spacers, Washers, Cotter Pins
Color
Blue

Description

Easily transport all your beach supplies with the foldable Rollx Big Ballon Beach Cart. With its wide, inflatable 13" balloon wheels, this beach cart glides effortlessly over sand, pebbles, and other rough terrain. With a large carrying capacity, front bars for carrying beach chairs, a built-in umbrella holder, and an under-basket storage area, the Rollx Beach Cart is all you need to carry your beach supplies. The storage area is made from a high-quality and durable, weather-resistant and tearproof mesh. Additional pockets are along the mesh for placement of smaller items. The cart is packaged almost fully assembled and instructions are provided to easily insert the axle and wheels. A pump to inflate the balloon wheels in included. Head to your picnic or barbecue in style and comfort with the Rollx Beach Cart.


  • Large carrying capacity
  • mesh storage area with additional back pockets, front bars for beach chairs, a built-in umbrella holder, and an under-basket storage area
  • 13-in. large balloon back wheels allow you to easily transport goods across sand, snow, mud, gravel, and uneven terrain
  • Maximum carrying weight is 100 lbs.
  • Beach cart folds with the wheels easily removable for easy storage and transportation
  • Assembled cart dimension with wheels attached: 37 in. W x 41.85 in. L x 37.8 in. H
  • wheel dimension: 13 in. x 7.25 in.
  • Includes wheels, axle, spacers, washers, cotter pins, pump, and user manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.