Zoro Homepage

Card, Refill, 2.25x4", White, PK100

  • Mfr # 71691

  • Zoro # G7492427


product price: $4.35
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.05

Key Features

Color
White
Material
Card Stock
Weight
0.197 lbs
Size
2.25" x 4"
For Use With
ROL66704; ROL66998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71691
Zoro #
G7492427
UPC #
071912675587
Country of Origin
China

Dimensions

Size
2.25" x 4"

Details

Item
Card,Refill,2.25x4",White,PK100
Color
White
Material
Card Stock
Weight
0.197 lbs
For Use With
ROL66704; ROL66998
Ruling
Unruled
Card File Refills Type
Tray Unruled Cards

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.