Shop ROLODEX CORPORATION
See all product information
Create Account
ROL22131 Deep Drawer Organizer- Mesh Steel- Black
- Mfr # ROL22131
- Zoro # G903962808
product price:Â
$
41.19
/ea
Key Features
Material
Metal
Color
Black
Width
15.3"
Height
2.5"
Number of Compartments
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROL22131
- Zoro #
- G903962808
- UPC #
- -
- Country of Origin
- China
- Item
- Drawer Organizer
- Material
- Metal
- Color
- Black
- Number of Compartments
- 6
- For Use With
- Pen/Pencil Storage
Dimensions
- Width
- 15.3"
- Height
- 2.5"
- Overall Width
- 15.3 in
Description
Mesh desk organizer is designed for use in deep drawers. Use two long compartments for rulers, pencils and other items, and four small compartments for paper clips, binder clips, change and other small essentials. Organizer is made of steel. Unique rolled mesh criss-cross design gives your work space a curb appeal all its own.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.