Zoro Homepage
This item is Discontinued.
Rolodex Desktop Organizer, Mahogany, Wood ROL1734648

Desktop Organizer, Mahogany, Wood (Discontinued)

  • Mfr # ROL1734648
  • Zoro # G5723243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROL1734648
Zoro #
G5723243
UPC #
030402232860
Country of Origin
China

Dimensions

Height
4 1/8 in
Width
8 3/4 in
Depth
4 1/8 in

Details

Item
Desktop Organizer
Number of Compartments
4
Color
Mahogany
Material
Wood

Description

Desktop Organizer, Number of Compartments 4, Mahogany, Wood, Height 4 1/8 in, Width 8 3/4 in, Depth 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.