Zoro Homepage
This item is Discontinued.
Rolodex Jumbo Paper Clip Dish, Black 62562

Jumbo Paper Clip Dish, Black (Discontinued)

  • Mfr # 62562
  • Zoro # G0589066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62562
Zoro #
G0589066
UPC #
030402625624
Country of Origin
China

Dimensions

Width
4 11/32 in
Height
2 1/16 in
Overall Height
2 1/8 in
Overall Depth
4 3/8 in

Details

Item
Paper Clip Holder
Material
Metal Mesh
Color
Black
Number of Compartments
1
Application
Paper Clip

Description

Jumbo Paper Clip Dish, Black, Material Metal Mesh, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.