Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Rotary Card File, 500 Card, Black

  • Mfr # 66704

  • Zoro # G4178986


product price: $35.89
/ea

Key Features

Color
Black
Holds
Open Rotary Business Card File
Width
7"
Height
5.38"
Includes
(24) A-to-Z Guides, (500) 2 1/4 x 4 in Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66704
Zoro #
G4178986
UPC #
-
Country of Origin
China

Dimensions

Width
7"
Height
5.38"
Depth
6.75"
For Card Size
2.25 x 4
Overall Height
5 3/8 in
Compatible Card Width
4 in
Overall Width
7 in
Overall Length
6 3/4 in
Compatible Card Height
2 1/4 in

Details

Item
Rotary Card File
Color
Black
Holds
Open Rotary Business Card File
Includes
(24) A-to-Z Guides, (500) 2 1/4 x 4 in Cards
Material
Metal
Card Capacity
500
Product Type
Rotary Card File
Number of Cards
500

Description

Open Rotary Card File,500 Card,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.