Zoro Homepage

Organizer Deep Drawer, Metal Mesh, Black

  • Mfr # 22131

  • Zoro # G4178575


product price: $18.05
/ea

Key Features

Material
Metal
Color
Black
Width
15.25"
Height
2.5"
Depth
11.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22131
Zoro #
G4178575
UPC #
-
Country of Origin
China

Dimensions

Width
15.25"
Height
2.5"
Depth
11.88"

Details

Item
Organizer Deep Drawer,Metal Mesh,Black
Material
Metal
Color
Black
Number of Compartments
6
Weight
1.82 lbs

Description

Organizer Deep Drawer,Metal Mesh,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.