Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROLE22625
Zoro #
G9713067
UPC #
030402226258
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 3/8 in
Overall Depth
4 1/2 in
Width
4 1/8 in
Overall Height
2 3/8 in
Depth
4 1/2 in
Details
Item
Paper Clip Holder
Number of Compartments
1
Color
Black, Metal
Material
Punched Metal, Wood
Features
Stackable, Non-skid Feet
Application
Pushpin, Rubber Band, Paper Clip
Description
Paper Clip Holder, Number of Compartments 1, Black/Metal, Wood/Punched Metal, Height 2-3/8 In., Width 4-1/8 In., Depth 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.