Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROL1734238
Zoro #
G5709277
UPC #
030402545694
Country of Origin
China
Dimensions
Length
6 1/4 in
Width
24 in
Height
7 1/8 in
Details
Item
Rotary Card File
Color
Black
Holds
2 5/8 x 4 in
Material
Wood
Includes
Sleeves and A to Z Index Guides
Description
Rotary Card File, Black, Wood, Holds 2 5/8 x 4 in, Length 6 1/4 in, Width 24 in, Height 7 1/8 in, Includes Sleeves and A to Z Index Guides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.