Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21931
Zoro #
G4175355
UPC #
030402219311
Country of Origin
China
Dimensions
Height
10.28"
Width
14"
Depth
3.27"
Overall Width
14 in
Overall Height
8.5"
Compartment Height
8 1/2 in
Paper Size
Letter
Overall Depth
3 1/4 in
Compartment Width
8 1/2 in
Compartment Depth
3 1/4 in
Details
Item
Wall File
Number of Compartments
1
Material
Rolled Steel
Color
Black
Fits
Letter
Weight
0.97 lbs
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included
Description
Wall File, Material Steel, Color Black, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.