
Construction Adhesive, Clear, 5 gal
Mfr # 12405
Zoro # G706439965
product price: $90.35
/ea
Free Shipping & Returns
Key Features
Color
Clear
Container Size
5 gal
Product Form
Viscous liquid
Adhesion Strength
High Strength
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12405
Zoro #
G706439965
UPC #
17104124051
Country of Origin
China
Dimensions
Container Size
5 gal
Details
Item
Construction Adhesive
Color
Clear
Product Form
Viscous liquid
Adhesion Strength
High Strength
Description
Roman’s PRO-880 Ultra Clear is a premium, strippable wallcovering adhesive. It ideal for hanging most lightweight, medium-weight, and heavyweight wallcoverings, and can be diluted for use with pre-pasted wallcoverings. PRO-880 applies easily with a roller, pasting machine, or brush.
- • For hanging most types and weights of wallcoverings, including commercial weight wallcoverings
- • Strippable when used with most fabric-backed wallcoverings
- • Maximum wet-tack
- • Extended open-time
- • Non-staining
- • Machineable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.