
Spray Adhesive, Clear, 5 gal, Pail
Mfr # 11305
Zoro # G505297223
product price: $97.85
/ea
Free Shipping & Returns
Key Features
Color
Clear
Container Size
5 gal
Container Type
Pail
Product Form
Viscous liquid
Adhesion Strength
High Strength
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11305
Zoro #
G505297223
UPC #
17104113055
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Spray Adhesive
Color
Clear
Container Type
Pail
Product Form
Viscous liquid
Adhesion Strength
High Strength
Description
Roman’s PRO-838 Heavy Duty Clear is a commercial grade wallcovering adhesive designed for contractors. PRO-838 provides excellent adhesion and can be used to install medium-weight to heavyweight wallcoverings.
- • For hanging medium-weight to heavyweight wallcoverings
- • Recommended for pasting machine use
- • Extended open-time
- • Excellent adhesion
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.