Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Caddy, Green, 2PK

  • Mfr # 25605

  • Zoro # G911974008


product price: $27.89
/pk 2, $13.95/ea

Key Features

Overall L x W x H
16-1/4 x 12 x 8-1/4 in
Color
Green
Includes
2 Caddies
Overall Length
16-1/4 in
Overall Height
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25605
Zoro #
G911974008
UPC #
194629122080
Country of Origin
United States

Dimensions

Overall L x W x H
16-1/4 x 12 x 8-1/4 in
Overall Length
16-1/4 in
Overall Height
8-1/4 in
Overall Width
12 in

Details

Color
Green
Includes
2 Caddies
Material
Polypropylene

Description

You can carry cleaning supplies, arts and crafts. Tote library books and magazines from classroom to library. Ideal size for foot soaking. Great way to organize supplies. Easy to carry. Measures 16-1/4in. x 12in. x 8-1/4in.. Sold as a pack of 2 caddies.


  • Great way to organize supplies
  • Easy to carry
  • Dry storage of cleaning supplies
  • Made in USA
  • Pack of 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.