Classroom Caddy, Orange
- Mfr # 25609
- Zoro # G423723729
product price:Â
$
21.79
/ea
Key Features
Size
16-1/4 in x 12 in x 8-1/4 in
Color
Orange
Gauge Case Material
Polypropylene
Includes
1 Caddy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25609
- Zoro #
- G423723729
- UPC #
- 008893256092
- Country of Origin
- United States
Dimensions
- Size
- 16-1/4 in x 12 in x 8-1/4 in
Details
- Color
- Orange
- Gauge Case Material
- Polypropylene
- Includes
- 1 Caddy
Description
You can carry cleaning supplies, arts and crafts. Tote library books and magazines from classroom to library. Ideal size for foot soaking. Great way to organize supplies. Easy to carry. Measures 16-1/4" x 12" x 8-1/4".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.