Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Creativitray, Yellow, 6PK

  • Mfr # 36803

  • Zoro # G211975200


product price: $23.55
/pk 6, $3.93/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
6 Trays
Width
8-1/4 in
Length
11-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36803
Zoro #
G211975200
UPC #
194629121922
Country of Origin
United States

Dimensions

Width
8-1/4 in
Length
11-1/2 in

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
6 Trays
Color
Yellow
Material
Polypropylene

Description

This arts and crafts tray, made of a sturdy plastic, can be used for painting, dough play, crafting, puzzles and more. Great for arts and crafts projects. Measures 11-1/2in. x 8-1/4in. x 1in.. Sold as a pack of 6 trays.


  • Great for arts and crafts projects
  • Made of a sturdy plastic
  • Tray can be used for painting, dough play, crafting, puzzles and more
  • Made in USA
  • Pack of 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.