Bread And Biscuit Stick
Mfr # 606
Zoro # G316326341
product price: $19.99
/eaKey Features
Color
Silver
Depth
2.75 in
Length
39 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606
Zoro #
G316326341
UPC #
29794606281
Country of Origin
China
Dimensions
Depth
2.75 in
Length
39 in
Details
Color
Silver
Material
Steel
Description
Make hot doughy treats over a campfire using store bought refrigerated dough the pop open tube style. Just roll a snake of dough onto the breadstick in a corkscrew fashion. Hold over a fire turning slowly until the dough is golden brown on the outside and puffy on the inside. Slide dough off the stick and fill the cavity with jam, honey, butter, cheese etc... 38 overall length. Chrome plated steel rod, aluminum cooking stick and 21 extra long wood handle with leather hanging strap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.