Zoro Homepage

Grill Basket

  • Mfr # 63

  • Zoro # G816139540


product price: $21.59
/ea

Key Features

Color
Silver
Material
Steel
Depth
14 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63
Zoro #
G816139540
UPC #
29794988035
Country of Origin
China

Dimensions

Depth
14 in
Length
30 in

Details

Color
Silver
Material
Steel

Description

A grill for hard-to-handle food. You can cook foods like fish, shish kabobs, hamburgers, chicken and thin cuts of meat without having them fall into the fire. Features 1 in. sides that keep everything in the hinged basket. Chrome plated steel basket for added durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.