Zoro Homepage

Hamburger Grill

  • Mfr # 64

  • Zoro # G616106209


product price: $19.49
/ea

Key Features

Overall Depth
14 in
Material
Steel
Overall Length
28.75 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64
Zoro #
G616106209
UPC #
29794640056
Country of Origin
China

Dimensions

Overall Depth
14 in
Overall Length
28.75 in

Details

Material
Steel
Color
Silver

Description

Rome Industries 64 Hamburger Grill comfortably fits up to six hamburger patties. Chrome plated steel, welded mesh compartments hold 6 hamburgers, chops, etc. 9 x 13 grill. Unit has 29 overall length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.