Inc Big Bowl Popcorn Popper
Mfr # 120-P
Zoro # G116265802
product price: $35.45
/eaKey Features
Depth
8 in
Color
Black
Length
28 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120-P
Zoro #
G116265802
UPC #
29794120015
Country of Origin
China
Dimensions
Depth
8 in
Length
28 in
Details
Color
Black
Material
Steel
Description
The round shape of the big bowl popper is made for serious popcorn action. The hinged lid works like a charm and will pop up to 3 quarts at a time. All steel construction features a quality baked enamel cooking surface. Solid wood handle stays cool when cooking over campfire or hearth. Ships fully assembled. 6 depth x 8 diameter. 27 overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.