Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inc Chuck Wagon Waffle Iron

  • Mfr # 1028

  • Zoro # G816326339


product price: $42.99
/ea

Key Features

Depth
8 in
Material
Steel
Color
Black
Length
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028
Zoro #
G816326339
UPC #
29794102868
Country of Origin
China

Dimensions

Depth
8 in
Length
26.5 in

Details

Material
Steel
Color
Black

Description

Before electric cooking devices were common, cast iron waffle irons were the standard and used on stoves, open fires and woodstoves. This design is the same diameter as our #1100, but the Pie Iron style removable handles make it perfect for BBQ grill use. Original design by Rome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.