Inc Family Campfire Skillet
Mfr # 1024
Zoro # G516326325
product price: $30.99
/eaKey Features
Depth
6.25 in
Length
6.25 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1024
Zoro #
G516326325
UPC #
29794102455
Country of Origin
China
Dimensions
Depth
6.25 in
Length
6.25 in
Details
Material
Steel
Color
Black
Description
With a name like Family Campfire Skillet, you might be surprised to know that it's only 6 in diameter and not some big old 18 frying pan. How are you supposed to feed a family with that Well actually that's not the point. The idea behind the Family Campfire Skillet is to help introduce the concepts and ideas of outdoor cooking to kids with the help of their parents or older siblings. By taking a small cast iron skillet and attaching a long wood and steel handle, the child can safely try cooking food like eggs, sandwiches and pancakes while mom and dad help by flipping the food and the more dangerous aspects of outdoor cooking. The child cooks by standing and holding onto the long angled wood handle, safely away from the heat. Try one for everyone in the family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.