Inc Pioneer Camp Grill
Mfr # 128
Zoro # G216106210
product price: $26.69
/eaKey Features
Overall Depth
11 in
Overall Length
16 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128
Zoro #
G216106210
UPC #
29794128066
Country of Origin
China
Dimensions
Overall Depth
11 in
Overall Length
16 in
Details
Material
Steel
Color
Silver
Description
A high quality chrome plated grill at a great price. Crossbars are spaced close together for cooking hamburgers, hot dogs, and steaks directly on the grill. Permanently attached legs fold for easy storage and stick into ground for rigidity. 17 x 10 1/2 with 12 legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.