Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inc Round Cooking Grate

  • Mfr # 123

  • Zoro # G416326340


product price: $25.49
/ea

Key Features

Depth
24.5 in
Material
Steel
Color
Silver
Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123
Zoro #
G416326340
UPC #
29794123030
Country of Origin
China

Dimensions

Depth
24.5 in
Length
24.5 in

Details

Material
Steel
Color
Silver

Description

A solid cooking surface designed to fit the 24 dia. truck rims that many campgrounds use for fire rings. Also works with a wide variety of backyard fire pits. Made from heavy-duty chrome wire, our camp ring provides a clean, solid surface for grilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.