Zoro Homepage

Pie Iron Kickstand

  • Mfr # 1984

  • Zoro # G115798684


product price: $24.69
/ea

Key Features

Length
10.4 in
Color
Black
Depth
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1984
Zoro #
G115798684
UPC #
29794198465
Country of Origin
China

Dimensions

Length
10.4 in
Depth
6 in

Details

Color
Black
Material
Steel

Description

Finally a place to put your hot pie iron after it's pulled out of the fire. This simple and smart stand folds flat for car camping and opens up to securely hold 2 Rome pie irons at a time. Legs push into the ground when needed. Wrought iron construction with high temp powdercoat. Patent pending.15 in. H x 8 in. W x 4 in. D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.