Rome Cast Iron Camp Bread Baker
Mfr # 1005
Zoro # G016326344
product price: $34.65
/eaKey Features
Color
Black
Depth
2 in
Length
30 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005
Zoro #
G016326344
UPC #
29794100543
Country of Origin
China
Dimensions
Depth
2 in
Length
30 in
Details
Color
Black
Material
Cast Iron
Description
Rome's bread baker is a unique cast iron cooking device which allows you to bake a wide variety of quick or leavened breads in only 10 minutes. To use, simply butter the cavity and fill half way with dough and cook over a moderately hot fire. Also great for cooking wraps, roll-ups, burritos and grilling sausages. Features a 12 long x 1-1/2 deep cooking cavity with a 30 overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.