Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rome Cast Iron Panini Press

  • Mfr # 1305

  • Zoro # G516326349


product price: $37.99
/ea

Key Features

Material
Cast Iron
Color
Black
Depth
8.75 in
Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305
Zoro #
G516326349
UPC #
29794130595
Country of Origin
China

Dimensions

Depth
8.75 in
Length
25.5 in

Details

Material
Cast Iron
Color
Black

Description

Rome's Panini Press makes cafe-style Italian sandwiches with ease. To use, simply place your sandwich inside the open cavity of the cooker, close the lid and place on a BBQ grill or stovetop burner. After a few minutes, flip the panini press over and continue cooking until the sandwich is hot and toasted. Made from solid cast iron and features a generous 8 x 4 cooking surface for use with a wide variety of specialty breads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.