Zoro Homepage

Rome Pie Iron Storage Bag

  • Mfr # 1998

  • Zoro # G015810868


product price: $30.35
/ea

Key Features

Depth
8 in
Color
Black
Length
14 in
Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1998
Zoro #
G015810868
UPC #
29794199875
Country of Origin
China

Dimensions

Depth
8 in
Length
14 in

Details

Color
Black
Material
Canvas

Description

Finally a convenient way to travel with and store your treasured collection of pie irons. This pie iron storage bag measures 30 x 10 and is constructed with durable canvas material. The storage bag can easily hold three to four pie irons. Pie irons are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.