Zoro Homepage

Waffle Iron

  • Mfr # 1405

  • Zoro # G616326355


product price: $37.99
/ea

Key Features

Length
32.25 in
Color
Black
Material
Steel
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405
Zoro #
G616326355
UPC #
29794140563
Country of Origin
China

Dimensions

Length
32.25 in
Depth
3.75 in

Details

Color
Black
Material
Steel

Description

Camp breakfast doesn't have to be granola and a banana. Treat the crew to fresh and fluffy waffles cooked in Rome's quality cast iron waffle iron. Designed in the long handled style of our Pie Irons for easy open fire cooking. Cooks 3-1/4 x 6 waffles. 3-5/8 x 6-1/2 Head; 30 overall length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.