Pie Irons - Love Pie, Cast Iron
Mfr # 1540
Zoro # G416326357
product price: $22.79
/eaKey Features
Depth
4.25 in
Length
28 in
Color
Black
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1540
Zoro #
G416326357
UPC #
29794154010
Country of Origin
China
Dimensions
Depth
4.25 in
Length
28 in
Details
Color
Black
Material
Cast Iron
Description
Show your affection with Rome's original Love Pie. This cast iron pie iron makes sweet and savory pies in the shape of a heart. Perfect for campfire, fire pits and BBQ grills. It features a 4.25 x 3.75 cast iron cooking surface with a 28 overall length. Designed with a stainless steel rod and beautifully turned wood handles. Recipes and instructions Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.