Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pie Irons - XL Square Pie, Cast Iron

  • Mfr # 1760

  • Zoro # G216326342


product price: $35.49
/ea

Key Features

Depth
6 in
Color
Black
Material
Cast Iron
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760
Zoro #
G216326342
UPC #
29794176029
Country of Origin
China

Dimensions

Depth
6 in
Length
28 in

Details

Color
Black
Material
Cast Iron

Description

The XL Square Pie Iron from Rome has nearly 100% more volume than our regular square design. Make bigger sandwiches and use pie dough, tortillas, quick bread mixes etc. Features 5 x 5 x 2 cooking dimensions and a 28 overall length. Designed with stainless steel rods and a wood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.